Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Reducing Tee, 2 in. Press x 1-1/2 in. Press x 1 in. Press, EPDM

  • Mfr # 4343002230

  • Zoro # G312359572


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
Copper Alloy
Basic Fitting Shape
T Shaped
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4343002230
Zoro #
G312359572
UPC #
65280812523
Country of Origin
China

Dimensions

Outside Dia.
2 in

Details

Basic Fitting Material
Copper Alloy
Basic Fitting Shape
T Shaped

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.