Zoro Homepage

Elbow, 90 deg, 4", 125, Brz Nl

  • Mfr # 4385002030

  • Zoro # G1554073


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Size - Pipe Fitting
4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385002030
Zoro #
G1554073
UPC #
092201384171
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
4"

Details

Item
Elbow,90 deg,4",125,Brz Nl
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Elbow,90 deg,4",125,Brz Nl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.