Reducing Elbow, 90 deg, 1x1/2", 125, Brz Nl
Mfr # 4385005100
Zoro # G1555038
product price: $13.39
/eaKey Features
Specific Fitting Shape
90 Degree Reducing Elbow
Pipe Size - Pipe Fitting
1" x 1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385005100
Zoro #
G1555038
UPC #
092201371287
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1" x 1/2"
Details
Item
Reducing Elbow,90 deg,1x1/2",125,Brz Nl
Specific Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Description
Reducing Elbow,90 deg,1x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.