Zoro Homepage

S3014RC004003CS 0.5 x 0.37 in. FPT Reducing Coupling

  • Mfr # 4217329

  • Zoro # G716275096


product price: $18.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4217329
Zoro #
G716275096
UPC #
092201401984
Country of Origin
China

Description

Features -End 1 Diameter: 1/2 in. -End 1 Type: FPT -End 2 Diameter: 3/8 in. -End 2 Type: FPT -Material: Stainless Steel -Product Type: Reducing Coupling -Application: Fittings Meet Applicable Chemical Physical Properties -Outlet: 3/8 in. -Iron Pipe Fitting Type: Stainless 34 -Compatible Pipe Material: Stainless Steel -Color Family: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.