Zoro Homepage

S8344NI004050CS 0.5 x 5 in. Stainless Nipple

  • Mfr # 4215885

  • Zoro # G516371233


product price: $22.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215885
Zoro #
G516371233
UPC #
-
Country of Origin
China

Description

Features Schedule Type Number: Schedule 40 End 1 Type: MPT End 1 Diameter: 1/2 in. End 2 Type: MPT End 2 Diameter: 1/2 in. Length: 5 in. Material: Stainless Steel Product Type: Pipe Nipple Pipe Length: 5 in. Color Family: Steel Steel Pipe Type: Stainless 304 Application: For Connecting Pipe Threads Compatible Pipe Material: Stainless Steel Diameter: 1/2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.