Zoro Homepage

SC208C Stainless Steel Ball Valve 0.25 in.

  • Mfr # 4691846

  • Zoro # G216315599


product price: $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4691846
Zoro #
G216315599
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/4in Material: Stainless Steel Handle Type: Lever Maximum Temperature: 375 deg. F Full Port Average Lead Content: Lead-Free Maximum Pressure: 800 psi Full Port 800# CWP 150# Steam IPS RTFE Seats & 3/8in body seal Blow-out proof stem Vacuum service to 29in Hg Lead Free Specifications Dimension: 1.25in H x 2.75in W x 4.75in L Weight: 0.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.