This item is Discontinued.

Smith-Cooper Smith-Cooper International 883210668 0.75 in. Bronze Lead Free Malleable Square Head Plug 883210668

Smith-Cooper International 883210668 0.75 in. Bronze Lead Free Malleable Square Head Plug (Discontinued)

  • Mfr # 883210668
  • Zoro # G503882162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
883210668
Zoro #
G503882162
UPC #
92201410665
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 0.75 in. Bronze Lead Free Malleable Square Head Plug
  • Lead free
  • Pressure, welded
Specifications
  • Color: Bronze
  • Size: 0.75 in.
  • Dimension: 1.15" H x 1.95" W x 1.3" L
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.