Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Smith-Cooper Smith-Cooper International 883217572 2 in. 200 lbs IPS Schedule Gate Valve 883217572

Smith-Cooper International 883217572 2 in. 200 lbs IPS Schedule Gate Valve (Discontinued)

  • Mfr # 883217572
  • Zoro # G403768436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883217572
Zoro #
G403768436
UPC #
92201120878
Country of Origin
China

Description

Features
  • 2 in. 200 lbs IPS Schedule Gate Valve
  • Full port
  • Cast brass
  • Screwed in bonnett
  • Non-rising brass stem
  • Approved to ANSI/NSF 61-8
  • ISO 9001-2000 manufacturer
  • Configuration- FIPxFIP
Specifications
  • Capacity: 200 lbs
  • Size: 2 in.
  • Dimension: 3.4" H x 3.5" W x 7.5" L
  • Weight: 3.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.