
Socket Weld 90 ELL, 150lb, 316, 1"
Mfr # 4381049420
Zoro # G6790800
product price: $11.29
/eaKey Features
Pipe Size - Pipe Fitting
1"
Tube Size
1"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381049420
Zoro #
G6790800
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size
1"
Pipe Size (Fittings)
1"
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 90 Degree Elbow
Pipe Fitting Connection Type
Socket Weld
Standards
ASTM A351 ACI Grade CF8M; ISO 9001:2008
Specific Pipe Fitting Shape
90 Degrees Elbow
Description
The SMITH-COOPER - 4381049420 is a stainless steel socket weld 90 degree elbow designed to connect two pipes and create a right-angle change in flow direction. It is constructed from 316 stainless steel, with corrosion resistance inherent to the grade. The elbow connects pipes by inserting the pipe end into a recessed socket and is joined by welding around the socket hub. It is sized for 1" nominal pipe diameter and rated to Class 150 pressure specifications.
Key Features:
- Material: 316 Stainless Steel (CF8M)
- Fitting Shape: 90 Degree Elbow for a 90° change in flow direction
- Connection Type: Socket Weld connection
- Pipe Size: 1" nominal diameter
- Pressure Rating: Class 150
- Manufactured to standards including ASTM A351 CF8M and ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.