
Socket Weld Red Coup., 150lb, 316, 1/2X3/8"
Mfr # 4381049810
Zoro # G6790931
product price: $5.35
/eaSold in multiples of 3 for $16.05
Key Features
Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381049810
Zoro #
G6790931
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2" x 3/8"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Coupling
Description
Socket Weld Red Coup.,150lb,316,1/2X3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.