Zoro Homepage

Socket Weld Red Coup., 150lb, 316, 1X1/2"

  • Mfr # 4381049830

  • Zoro # G6790697


product price: $10.35
/ea
Sold in multiples of 2 for $20.70

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Reducer Coupling
Tube Size
1" x 1/2"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381049830
Zoro #
G6790697
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Tube Size
1" x 1/2"
Pipe Size
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Socket Weld
Standards
ASTM A351 ACI Grade CF8M; ISO 9001:2008

Description

Socket Weld Red Coup.,150lb,316,1X1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.