Zoro Homepage

SW 45 ELL, 3M, 316/L, 1/4"

  • Mfr # 4307005454

  • Zoro # G6795378


product price: $16.35
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Tube Size
1/4"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005454
Zoro #
G6795378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Tube Size
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Outside Dia.
53/64"

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Socket Weld
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Max. Steam Pressure
2810 psi@350 Degrees F
Max. Pressure
3000 psi@150 Degrees F

Description

SW 45 ELL,3M,316/L,1/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.