Zoro Homepage

SW Insert, 3M, 304/L, 1-1/2X3/4"

  • Mfr # 4307004548

  • Zoro # G6794650


product price: $11.75
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Specific Fitting Shape
Reducer Insert
Tube Size
1-1/2" x 3/4"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004548
Zoro #
G6794650
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Tube Size
1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 3/4"
Pipe Size
1-1/2" x 3/4"

Details

Specific Fitting Shape
Reducer Insert
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
Item
Socket Weld Insert
Pipe Fitting Connection Type
Socket Weld
Standards
ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-79; ISO 9001:2008
Specific Pipe Fitting Shape
Reducing Insert

Description

SW Insert,3M,304/L,1-1/2X3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.