
SW Insert, 3M, 304/L, 3X2"
Mfr # 4307004586
Zoro # G6794720
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
3" x 2"
Specific Fitting Shape
Reducer Insert
Tube Size
3" x 2"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4307004586
Zoro #
G6794720
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3" x 2"
Tube Size
3" x 2"
Pipe Size
3" x 2"
Pipe Size (Fittings)
3" x 2"
Details
Specific Fitting Shape
Reducer Insert
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
Item
Socket Weld Insert
Pipe Fitting Connection Type
Socket Weld
Standards
ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-79; ISO 9001:2008
Specific Pipe Fitting Shape
Reducing Insert
Description
The SMITH-COOPER - 4307004586 is a stainless steel socket weld insert, designed to fit inside the socket of a fitting to support and align the inserted pipe. It is used to enhance bore support, promote consistent weld fillet formation, and improve joint strength and leak resistance, particularly with thin-walled or dissimilar tubing.
Key Features:
- Material rated for use in environments requiring corrosion resistance and durability.
- Shape: Reducer insert for size transition.
- Connection type: Socket weld fitting compatible with specified standards.
- Pipe size: 3" x 2".
- Fitting shape: Reducing insert for size transition.
- Standards: Compliant with ASME A182, ASME B16.11, ASME B1.20.1, MSS SP-79, ISO 9001:2008.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.