Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Insert, Forged, 3000, 2-1/2X1/2"

  • Mfr # 4308003446

  • Zoro # G6786302


product price: $69.79
/ea

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Insert
Pipe Size - Pipe Fitting
2-1/2" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308003446
Zoro #
G6786302
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1/2"

Details

Item
SW Insert,Forged,3000,2-1/2X1/2"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Insert

Description

SW Insert,Forged,3000,2-1/2X1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.