Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Red Tee, 3M, 304/L, 2X1-1/2"

  • Mfr # 4307005048

  • Zoro # G6795177


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 2" x 1-1/2"
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
304L Stainless Steel
Tube Size
2" x 2" x 1-1/2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005048
Zoro #
G6795177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2" x 2" x 1-1/2"
Tube Size
2" x 2" x 1-1/2"
Pipe Size
2" x 2" x 1-1/2"
Pipe Size (Fittings)
2" x 2" x 1-1/2"

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld

Description

This stainless steel socket weld reducing tee is a three-way pipe fitting featuring a T-shape with different diameter outlets, enabling flow diversion or merging between pipes of varying sizes. Its socket weld connection type allows for insertion of pipes into each end, which are then fillet welded to produce a joint rated for service pressure within design limits (per ASME B16.11 and product specifications). This fitting is designed for use in process piping systems requiring corrosion-resistant connections and is intended to operate within the pressure and temperature ranges defined by the product specifications and applicable standards (ASME B16.11).

Key Features:

  • Material: 304L stainless steel
  • Shape: Reducing tee with a 90° branch connection
  • Connection Type: Socket weld at each port for pipe insertion and welding
  • Pipe Size: 2" x 2" x 1-1/2" nominal pipe diameters at each port
  • Standards: Complies with ASME A182, ASME B16.11, and ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.