Zoro Homepage

Thrd Half Coupling, Forged, 6000, 2"

  • Mfr # 4308000866

  • Zoro # G6783338


product price: $21.99
/ea

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Half Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308000866
Zoro #
G6783338
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Thrd Half Coupling,Forged,6000,2"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Half Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling

Description

Thrd Half Coupling,Forged,6000,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.