Zoro Homepage

Union Elbow, 90 deg, 2", 300 gal.

  • Mfr # 4318000060

  • Zoro # G1553811


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Union Elbow
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4318000060
Zoro #
G1553811
UPC #
092201421616
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Union Elbow,90 deg,2",300 gal.
Specific Fitting Shape
90 Degree Union Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Union Elbow,90 deg,2",300 gal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.