Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Nipple, S40,316/L, 1/4XCL"

  • Mfr # 4321002340

  • Zoro # G6798552


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321002340
Zoro #
G6798552
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size
1/4"

Details

Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Welded Nipple

Description

The SMITH-COOPER 4321002340 is a welded stainless steel nipple designed for permanent piping connections. It features male threads on both ends and is constructed from 316/316L stainless steel, offering corrosion resistance and suitability for high-pressure applications. This 1/4" fitting is used to connect, extend, or adapt piping systems by joining welded pipe segments to female-threaded fittings, valves, or other components.

Key Features:

  • Made of 316/316L stainless steel for durability and corrosion resistance.
  • Rated for use in welded piping systems meeting industry standards
  • Rated for operation with the specified connection type and standards
  • Size: 1/4" nominal pipe and fitting size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.