Battery Charger for Lithium Backpack by
- Mfr # 183615
- Zoro # G923392173
product price:Â
$
59.85
/ea
Key Features
Height
10 in
Color
Black
Includes
One Charger
Overall Width
5 in
For Use With
Smith Performance Lithium Backpack Sprayer Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 183615
- Zoro #
- G923392173
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- One Charger
- Item
- Smith - Battery Charger for Lithium Backpack
- For Use With
- Smith Performance Lithium Backpack Sprayer Battery
Dimensions
- Height
- 10 in
- Overall Width
- 5 in
- Length
- 5 in
Description
Pump Zero Technology Extra Battery Charger for Lithium Backpack Extra Battery Charger 18V for use with Lithium Ion Powered Backpack Sprayer #183615: 18V Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.