Battery Charger for Lithium Backpack FAST CHARGE by
- Mfr # 183614
- Zoro # G923392128
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Includes
One Fast Charge Charger
Overall Width
5 in
Color
Black
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 183614
- Zoro #
- G923392128
- UPC #
- -
- Country of Origin
- United States
- Includes
- One Fast Charge Charger
- Color
- Black
- For Use With
- Smith Performance Lithium Backpack Sprayer Fast Charge Battery
- Item
- Smith - Battery Charger for Lithium Backpack Fast Charge
Dimensions
- Height
- 10 in
- Overall Width
- 5 in
- Length
- 5 in
Description
Pump Zero Technology Extra Battery Charger for Lithium Backpack Extra Battery Charger 18V for use with Lithium Ion Powered Backpack Sprayer #183614: 18V Fast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.