Handheld Cleaning and Restoration Hand Pump Mister - 1.5 Liter
- Mfr # TT100V
- Zoro # G523391910
product price:Â
$
27.99
/ea
Key Features
For Use With
Any Liquid Materials
Height
12 in
Length
6 in
Includes
One Smith Performance Handheld TT100V Sprayer
Size
1.5 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT100V
- Zoro #
- G523391910
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Any Liquid Materials
- Item
- Smith Handheld TT100V Cleaning and Restoration Mister - 1.5 Liter
- Includes
- One Smith Performance Handheld TT100V Sprayer
- Color
- Blue, Black & White
Dimensions
- Height
- 12 in
- Length
- 6 in
- Size
- 1.5 L
- Width
- 6 in
Description
Smith Performance Sprayers (Handheld) TT100V Cleaning and Restoration Mister - 1.5 Liter Comes with 2 different nozzles! 1 foaming nozzle + 1 adjustable poly nozzle Product Details: High foam nozzle is perfect for a wide range of surfactants. Comes with adjustable poly nozzle (enables stream to cone patterns). 1.5 Liter capacity compression mister. Featuring Viton seals for maximum durability. Integrated graduated fill marks. Ergonomic handle design for maximum comfort. Pressure relief valve to release pressure prior to the removal of the pump. TT100V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.