Shop SMITH PERFORMANCE SPRAYERS
See all product information
Create Account
Handheld Grab & Go Sprayer / Mister 12 Unit CASE (1.5 Liter Sprayers)
- Mfr # 190425
- Zoro # G223391920
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Color
Black & White
For Use With
Any Liquid Materials
Height
12 in
Size
1.5 L
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190425
- Zoro #
- G223391920
- UPC #
- -
- Country of Origin
- United States
- Color
- Black & White
- For Use With
- Any Liquid Materials
- Includes
- Twelve Smith Performance Handheld Grab & Go Sprayers
- Item
- Smith Handheld Grab & Go Sprayer / Mister - 1.5 Liter - 12 Unit Case
Dimensions
- Height
- 12 in
- Size
- 1.5 L
- Length
- 6 in
- Width
- 6 in
Description
Smith Performance Sprayers (Handheld) Grab & Go Sprayer/Mister - 1.5 Liter Product Details Tank Capacity (Liters) - 1.5L Nozzles Poly Adjustable 40oz capacity Hand pump sprayer Light weight and portable sprayer Pressure release valve Adjustable Poly Nozzle 12 Unit Case for the price of 11 units!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.