Shop SMITH PERFORMANCE SPRAYERS
See all product information
Create Account
Handleheld T100V Sprayer / Mister - 1.5 Liter 12 Unit CASE
- Mfr # T100V-2
- Zoro # G723392045
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
For Use With
Any Liquid Materials
Size
1.5 L
Includes
Twelve Smith Perforamnce Handheld T100V Sprayers
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T100V-2
- Zoro #
- G723392045
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Any Liquid Materials
- Includes
- Twelve Smith Perforamnce Handheld T100V Sprayers
- Item
- Smith Handleheld T100V Sprayer / Mister - 1.5 Liter - 12 Unit Case
- Color
- Black & White
Dimensions
- Height
- 12 in
- Size
- 1.5 L
- Length
- 6 in
- Width
- 6 in
Description
Smith Performance Sprayers (Handheld) T100V Sprayer/Mister - 1.5 Liter Compression Sprayer 1.5 Liter capacity compression mister. Featuring Viton seals for maximum durability. Integrated graduated fill marks. Ergonomic handle design for maximum comfort. Pressure relief valve automatically opens at 25 psi to prevent over compression. Pressure can be manually released prior to opening to prevent chemicals from spraying out from the tank. Weighted dip tube allows for continuous fluid flow when bottle is used at various angles. Product Features This sprayer features a tiny compression pump capable of 25 PSI. Use the ergonomic pump on top to pressurize, then depress thumb trigger to release. No hand fatigue. Like its bigger cousin, this sprayer also has a pressure relief valve that can be released prior to removal of the pump. This smaller sized sprayer works well for tight coverage and spot treatments. Brass nozzle adjusts from cone to stream to handle different applications. 12 Unit Case for the price of 11 units!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.