Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Moving Box, 14 X 14 X 14, 51 ECT BC
Mfr # 1644673
Zoro # G922929370
product price:Â $4.99
/ea
Sold in multiples of 15 for $74.85
Key Features
Inside Length
14 in
Inside Width
14 in
Closure Style
RSC
Color
Kraft
Material
Corrugated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1644673
Zoro #
G922929370
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
14 in
Inside Height
14 in
Details
Item
Shipping & Moving Box
Closure Style
RSC
Color
Kraft
Material
Corrugated
Board Test
51 ECT
Fluting Profile
BC
Description
Double wall for heavier items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.