Shop SMURFIT WESTROCK PACKAGING SOLUTIONS

Stretch Banding, 5 X 1000' 80GA, 12PK

  • Mfr # 1473743

  • Zoro # G122929569


product price:  $91.35
/pk 12, $7.61/ea

Key Features

Width
5 in
Length
1000 ft
Color
Clear
Material
LLDPE
For Use With
Household moves, shipping, storage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1473743
Zoro #
G122929569
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
1000 ft

Details

Item
Stretch Wrap
Color
Clear
Material
LLDPE
For Use With
Household moves, shipping, storage
Gauge
80 Ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.