Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Prestretch, 385mm X 450m 33GA Clear, 4PK
Mfr # 1009604
Zoro # G222929421
product price:Â $56.45
/pk 4, $14.11/eaKey Features
Width
385 mm
Length
450 m
Color
Clear
Material
LLDPE
For Use With
Household moves, shipping, storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1009604
Zoro #
G222929421
UPC #
-
Country of Origin
United States
Dimensions
Width
385 mm
Length
450 m
Details
Item
Stretch Wrap
Color
Clear
Material
LLDPE
For Use With
Household moves, shipping, storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.