Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Wardrobe Box 24", 24 x 21 x 48, 51 ECT BC
Mfr # 1404185
Zoro # G722929440
product price:Â $23.35
/eaKey Features
Inside Length
24 in
Inside Width
21 in
Inside Height
48 in
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1404185
Zoro #
G722929440
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
21 in
Inside Height
48 in
Details
Item
Shipping & Moving Box
Material
Corrugate
Color
Kraft
Board Test
51 ECT
Fluting Profile
BC
Closure Style
RSC
Description
24" Wardrobe Box Only - Bar not included, Double wall for heavier items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.