Zoro Homepage

Hand Truck Cargo Strap, Polyester, 180" H

  • Mfr # SLTC215DR

  • Zoro # G6301079


product price: $16.19
/ea

Key Features

Overall Height
1/2 in
Overall Length
15 ft
Overall Width
2 in
Material
Polyester
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTC215DR
Zoro #
G6301079
UPC #
851218004225
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Length
15 ft
Overall Width
2 in
Overall Depth
1/2 in
Overall HxWxD
15 ft.x 2 in x 1/2 in

Details

Material
Polyester
Color
Red
Load Capacity
400 lb
Item
Cargo Strap for Hand Trucks
For Use With
All Two-Wheel Hand Trucks
Includes
(2) 2in dia Retaining Rings
Finish
Zinc Plated
Weight
1 lb
Features
Safely Moves More in Less Time on Hand Trucks, Snap-Loc Hand Truck Straps give you Ultimate Cargo Control

Description

Cargo Strap for Hand Trucks, Load Capacity 400 lb, Overall Depth 1/2 in, Overall Width 2 in, Overall Height 1/2 in, Color Red, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.