This item is Discontinued.

Snap-Loc Snap-Loc SLTE201R2 2 x 12 in. Multi-Use E-Strap for Connecting Multiple Dolly Carts - Pack of 2 SLTE201R2

Snap-Loc SLTE201R2 2 x 12 in. Multi-Use E-Strap for Connecting Multiple Dolly Carts - Pack of 2 (Discontinued)

  • Mfr # SLTE201R2
  • Zoro # G604044049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTE201R2
Zoro #
G604044049
UPC #
850002539080
Country of Origin
United States

Description

This made in USA Logistic E-Strap securely fastens to "Snap-Locs E-Track Singles" and E-track! Use with Snap-Locs for storing and securing items on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Also use to connect multiple Snap-Loc Dollies together in any direction! E-Strap has spring loaded ends that lock in place and are much safer than hook straps. Multi-Use E-Strap is made from thick 2 inch wide heavy duty polyester webbing with an overall length of 12 inches. Rated at an enormous 4,400 pound break strength and 1,467 pound working load limit (1,996/665 kg). Snap-Loc E-Straps give you "Ultimate Cargo Control" and also fit with other industry standard E-track accessories. Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • Connects to "e-track singles" and e-track
  • Great for all sorts of uses on pickups, trucks, trailers, racks, walls, ceilings, floors and more
  • Pack of 2
Specifications
  • Size: 2 x 12 in.
  • Country of Origin: USA
  • Weight: 1.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.