Shop SNAPSAFE
Create Account
110 Volt Large Dehumidifier Electric Quiet Air Dryer
- Mfr # 75901
- Zoro # G424189609
product price:Â
$
43.59
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
- 75901
- Zoro #
- G424189609
- UPC #
- -
- Country of Origin
- China
Description
110 Volt Large Dehumidifier Electric Quiet Air Dryer Absorb humidity and prevent rust or mildew in gun safes, closets, pantries and other enclosed areas. Moisture-control crystals change from orange to green, indicating when the unit needs recharging. Dry out and recharge the crystals by plugging into 110V electrical outlet until crystals turn orange again. Features Spill and mess free. Will run for months before needing recharged. Silent Running. Fights against humidity, mildew and moisture. Indicator bar shows when unit needs charged. Includes: 110 Volt. Dimension: 7-" x 5 in x 1-". Effective in spaces up to 500 cubic feet.. Specifications Weight: 2.11 lbs.