dehumidifier

  • Mfr # ADH50KP26
  • Zoro # G823357395
product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Dehumidifier, Manual, Warranty
Water Lift
16 ft
Daily Water Removal Capacity (80F/60 RH)
50 pt
Filter Type
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADH50KP26
Zoro #
G823357395
UPC #
850081340829
Country of Origin
China

Dimensions

Overall Width
15 1/8 in
Overall Depth
10 11/16 in
Drain Hose Length
16 ft
Manufacturer Warranty Length
2 years parts & labor
Overall Height
24 13/16 in
Power Cord Length
6 ft

Details

Item
Dehumidifier
Voltage
115V AC
Includes
Dehumidifier, Manual, Warranty
Water Lift
16 ft
Daily Water Removal Capacity (80F/60 RH)
50 pt
Filter Type
Mesh
Frequency
60 Hz
Standards
UL Listed
Refrigerant Type
R-32
Auto-Restart
Manual
Drain/Pump Options
Bucket Collection, Continuous Drain
Amperage
7.2 A
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Stackable
Not Stackable
Drain Hose Pump Direction
Horizontal/Vertical
Includes Ionization
Ionizer Not Included
Bucket Capacity
17.2 pt
Maximum Sound Level
48 dB
Minimum Sound Level
45 dB
Control Method
Built-In
Dehumidification Method
Low Grain Refrigerant
Includes Drain Hose
Drain Hose Included
Coverage Area
4,500 sq ft
Number of Speeds
3
Includes Air Filter
Air Filter Included
Hour Meter
Hour Meter Not Included
Housing Color
Black
Operating Temperature - Minimum
38 Degrees F

Description

Dehumidifier, Voltage 115V AC, Defrost Type Not Applicable, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Dehumidifier, Manual, Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews