50-Pint Lift-Up Dehumidifier, 4500 Sq. Ft.
- Mfr # ALDH50KP26
- Zoro # G923362732
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Includes
Dehumidifier, Manual, Warranty
Refrigerant Type
R-32
Bucket Capacity
50-Pint
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALDH50KP26
- Zoro #
- G923362732
- UPC #
- 850081340836
- Country of Origin
- China
Dimensions
- Depth
- 11 in
- Height
- 19 in
- Width
- 16.9 in
Details
- Voltage
- 115V
- Includes
- Dehumidifier, Manual, Warranty
- Refrigerant Type
- R-32
- Bucket Capacity
- 50-Pint
- Color
- White
- Item
- Dehumidifier
- Cabinet Material
- Plastic
Description
The Hisense 50 Pint Lift-Up Dehumidifier is built around a smarter approach to daily use. The top-lift bucket design puts the water tank within easy reach - no bending, no awkward angles, just a clean removal process that takes the effort out of routine maintenance. The large 18-pint bucket reduces how often you need to empty it, and when continuous drainage is preferred, the built-in pump and quick-connect drain hose route water directly to a sink or window for fully unattended operation. Four easy-roll casters make repositioning effortless throughout your home. A quiet, low-noise system keeps the environment comfortable in bedrooms and living spaces where background sound matters. The washable, removable filter maintains clean airflow and extends performance life with minimal upkeep required. Compact and elegantly designed, this unit fits naturally into any room without the utilitarian look of typical dehumidifiers - portable, practical, and built for real life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.