Shop SNOW PERFORMANCE

SNO-8CV-QC High Flow Water Check Valve Quick-Connect Fittings for 0.25 in. Tubing

  • Mfr # SNO-8CV-QC

  • Zoro # G604089590


product price:  $56.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNO-8CV-QC
Zoro #
G604089590
UPC #
-
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • High quality
  • Expertly made from premium materials
  • Built to match your exact requirements
Specifications
  • Size: 0.25 in. Tubing
  • Type: Quick-Connect Fittings
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.