This item is Discontinued.

Snuggle SNUGGLE 2 gal. Bottle Fresh Scent Liquid Fabric Softener 5777724

SNUGGLE 2 gal. Bottle Fresh Scent Liquid Fabric Softener (Discontinued)

  • Mfr # 5777724
  • Zoro # G5076416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5777724
Zoro #
G5076416
UPC #
807174517392
Country of Origin
United States

Dimensions

Cleaner Container Size
2 gal
Size
2 gal.

Details

Item
Liquid Fabric Softener
Container Type
Bottle
Cleaner Container Type
Jug
Fragrance
Unscented
Cleaner Form
Liquid
Packs per Case
2
Contains
Hexyl Cinnamic Aldehyde, 1, 2-Benzisothiazol-3(2H)-One
Degreaser Container Type
Jug
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
High Efficiency Compatibility
No
Color
Blue
Item - Laundry Detergent and Stain Remover
Fabric Softener
Primary Chemical
None

Description

Liquid Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bottle, Fragrance Unscented, Color Blue, Primary Chemical None, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.