1 in. Impact Wrench Clutch Housing (Aluminum) 6 in. Anvil Straight Type

  • Mfr # WS-2108L

  • Zoro # G321897379


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Application
Truck Repair
Handle Type
D-Handle
Throttle Type
2-Step Throttle Trigger
Max. Bolt Capacity
1-1/8 in
Max. Torque
1800 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-2108L
Zoro #
G321897379
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1 in

Details

Application
Truck Repair
Handle Type
D-Handle
Throttle Type
2-Step Throttle Trigger
Max. Bolt Capacity
1-1/8 in
Max. Torque
1800 ft-lb
Housing Material
AC4C Aluminum Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.