Shop SOFT SCRUB
See all product information
Create Account
No Scent Heavy Duty Cleaner 24 oz Cream
- Mfr # 01602
- Zoro # G905304323
product price:
$
7.45
/ea
Sold in multiples of 8 for
$59.60
Key Features
Container Type
Bottle
Fragrance
Unscented
Cleaner Form
Cream
Primary Chemical
Bleach
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01602
- Zoro #
- G905304323
- UPC #
- 23400016020
- Country of Origin
- United States
Dimensions
- Size
- 24 oz (1.50 lb)
Details
- Container Type
- Bottle
- Fragrance
- Unscented
- Cleaner Form
- Cream
- Primary Chemical
- Bleach
- Color
- White
- Removes
- Mold, mildew stains, limescale, toilet rings
- Application
- Toilet
- Cleaner Chemical Product Grouping
- Cleaner
- Item
- Multipurpose Cleaner
- Series
- Soft Scrub
- Surfaces for Use On
- Countertop, Bathtub, Sink, Shower, Toilet, Stove Top
Description
Soft Scrub with Bleach Cleanser cleans and starts
- • Tough on stains, gentle on surfaces
- • Kills 99.9% of germs
- • Brightens as it cleans
- • Removes Limescale.
- • Instant Cleaning Action.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.