Shop SOFTSOAP
See all product information
Create Account
Fresh Breeze Hand Soap - Fresh Breeze Scent - 7.50 fl oz - Pump Bottle Dispenser - Dirt Remover,
- Mfr # US04964A
- Zoro # G523364792
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Key Features
Features
pH Balanced, Recyclable, Biodegradable, Phthalate-free, Rich Lather, Paraben-free, Antibacterial
Removes
Germs, Bacteria, Dirt
Formula
Water, Sodium C12-13 Pareth Sulfate, Cocamidopropyl Betaine, Sodium Chloride, Cocamide MEA, Parfum/Fragrance, Sodium Salicylate, Sodium Benzoate, Citric Acid, Tetrasodium EDTA, Sodium Sulfate, Polyquaternium-7, PEG-18 Glyceryl Oleate/Cocoate, Poloxamer 124
For Use On
Hand, Skin
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US04964A
- Zoro #
- G523364792
- UPC #
- 74182270933
- Country of Origin
- United States
- Features
- pH Balanced, Recyclable, Biodegradable, Phthalate-free, Rich Lather, Paraben-free, Antibacterial
- Removes
- Germs, Bacteria, Dirt
- Formula
- Water, Sodium C12-13 Pareth Sulfate, Cocamidopropyl Betaine, Sodium Chloride, Cocamide MEA, Parfum/Fragrance, Sodium Salicylate, Sodium Benzoate, Citric Acid, Tetrasodium EDTA, Sodium Sulfate, Polyquaternium-7, PEG-18 Glyceryl Oleate/Cocoate, Poloxamer 124
- For Use On
- Hand, Skin
- Color
- Blue
- Fragrance
- Fresh Breeze
- Item
- Soap
- Form
- Liquid
Dimensions
- Container Size
- 7.5 fl oz
Description
Fresh Breeze Hand Soap - Fresh Breeze Scent - 7.50 fl oz - Pump Bottle Dispenser - Dirt Remover, Bacteria Remover, Kill Germs - Hand, Skin - Moisturizing - Antibacterial - Blue - Rich Lather, Recyclable, Paraben-free, Phthalate-free, pH Balanced, Biodegradable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.