Shop SOFTSOAP

Liquid Personal Soaps, Crisp Clean, Pump Bottle, 6 PK

  • Mfr # US03562A

  • Zoro # G004417825


product price:  $26.85
/pk 6, $4.48/ea

Key Features

Form
Liquid
Container Type
Pump Bottle
Fragrance
Crisp Clean
Weight
5 lbs
Capacity
11.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US03562A
Zoro #
G004417825
UPC #
-
Country of Origin
United States

Dimensions

Size
11.25 oz

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Crisp Clean
Weight
5 lbs
Capacity
11.25 oz
Packaging Type
Pump Bottle
Application
Hand
Color
Orange
Hygiene Form
Liquid
Dirt Types
Bacteria; Germs; Grease; Grime; Soil
Hygiene Properties
Antibacterial

Description

Softsoap® Antibacterial Liquid Hand Soap, cleans while leaving your skin feeling soft and protected. It is clinically proven to eliminate 99.9% of bacteria (in a handwashing test vs. the following common harmful bacteria: S. aureus a E. coli). Due to its unique formula, the liquid hand soap pump should only be refilled with Softsoap® Antibacterial Liquid Hand Soap. It is best to wash hands with soap and clean running water for 20 seconds. The fresh, scent heightens the hand washing experience, making this hand soap the perfect addition to any kitchen or bathroom.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.