POCKET CHAINSAW
- Mfr # SOG-34-80-01-41
- Zoro # G624155503
product price:Â
$
12.55
/ea
Sold in multiples of 6 for
$75.30
Key Features
Handle Color
Black
Blade Width
1/8 in
Blade Thickness
0.05 in
Weight
0.5 lb
Teeth per Inch
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOG-34-80-01-41
- Zoro #
- G624155503
- UPC #
- 888151061381
- Country of Origin
- China
Dimensions
- Blade Width
- 1/8 in
- Blade Thickness
- 0.05 in
- Blade Length
- 36 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Compact and Lightweight
Details
- Item
- Pocket Chainsaw
- Handle Color
- Black
- Weight
- 0.5 lb
- Teeth per Inch
- 5
- Features
- Compact and Lightweight
- Handle Material
- Nylon
- Includes
- Nylon Carry Case
- Blade Material
- Carbon Steel
- Cutting Action
- Bi-Directional
Description
Pocket Chainsaw, Blade Length 36 in, Blade Material Carbon Steel, Blade Thickness 0.05 in, Blade Width 1/8 in, Cutting Action Bi-Directional, Features Compact and Lightweight, Hand Saw Product Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.