Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Wobble Hex Bit Socket 220mmL
- Mfr # 339+4849
- Zoro # G823583060
product price:Â
$
20.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+4849
- Zoro #
- G823583060
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 3/8 Inch Drive 220mm Length Durable Construction - 339+4849 Professional Bit Socket This 3/8 inch drive 9mm wobble hex bit socket is built for controlled engagement and improved access in tight or slightly offset fastener positions. The 220mm overall length helps reach recessed hardware while maintaining a stable connection to your ratchet or extension. Made from High Speed Steel with anti-corrosive properties, it's designed for strength, durability, and long-term shop use. Permanent size stamping keeps identification clear and fast when you're organizing tools or working from a crowded cart. Key Benefits 3/8 inch drive with 9mm wobble hex bit for versatile positioning. 220mm overall length reaches fasteners in deeper or recessed locations. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding working environments. Size is stamped for permanent, quick identification during tool organization. Securely attached, interchangeable bit socket design built for professional technicians. SKU 339+4849 is designed for professional-grade reliability with consistent fit and repeatable performance. With durable materials, clear markings, and compliance with ANSI standards, it supports efficient workflow and dependable results across repeated heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.