Zoro Homepage

Diamond 10 Piece Ceramic Nonstick Aluminum Cookware Set in Blue

  • Mfr # 82622.10RR

  • Zoro # G021736657


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Color
Blue
Overall Width (In.)
15 in
Overall Length (In.)
25 in
Overall Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82622.10RR
Zoro #
G021736657
UPC #
085081058034
Country of Origin
China

Dimensions

Overall Width (In.)
15 in
Overall Length (In.)
25 in
Overall Height (In.)
10 in

Details

Material
Ceramic
Item
Cookware Set
Color
Blue

Description

The Soho Lounge Diamond 10 Piece Ceramic Nonstick Aluminum Cookware Set features a modern Scandinavian aesthetic that can pair up with any kitchen space design. The cookware's special square shape allows a little more cooking space while providing built-in pouring spouts through each corner. It's heavy gauge aluminum evenly heats up while the ceramic nonstick surface makes cooking a lot easier. Cook a large array of meals for gatherings, dinner parties, and family nights.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.