Level; Pocket; Digital; Magnetic; Blueto
- Mfr # LSGOMD
- Zoro # G023781624
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Includes
1.5V AA Battery, GO! Smart Belt Case
Measuring Range - Minimum
0 Degrees
Overall Width
2 3/16 in
Product Type
Inclinometers
Measurement Functions
Level
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSGOMD
- Zoro #
- G023781624
- UPC #
- 9002719039549
- Country of Origin
- China
- Item
- Digital Level
- Includes
- 1.5V AA Battery, GO! Smart Belt Case
- Measuring Range - Minimum
- 0 Degrees
- Product Type
- Inclinometers
- Measurement Functions
- Level
- Color
- Red
- Display Type
- Digital
- Magnet Type
- Neodymium
- Measuring Units
- Degrees, Feet, Inches, Meters, Millimeters, Percent
- Includes Batteries
- Batteries Included
- Features
- Adjustable Inclination Display, Bluetooth, Practical V-Groove with Magnet
- Measuring Range - Maximum
- 90 Degrees
- Total Number of Vials
- 0
- Number of Magnets
- 2
- Magnetic
- Magnetic
- Accuracy - Other Angles
- +/-0.05 Degrees , 0.2 Degrees
- Wire Color
- Red
Dimensions
- Overall Width
- 2 3/16 in
- Battery Size
- AA
- Overall Length
- 3 1/8 in
- Overall Height
- 1 1/16 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
- Fits Chest Size
- Adjustable Inclination Display, Bluetooth, Practical V-Groove with Magnet
Description
Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Neodymium, Number of Magnets 2, Accuracy - Other Angles +/-0.05 Degrees , 0.2 Degrees , Overall Length 3 1/8 in, Battery Size AA, Includes Batteries Batteries Included, Preset Angles Not Applicable, Display Type Digital, Total Number of Vials 0, Accuracy - Standard Not Applicable, Color Red, Features Adjustable Inclination Display, Bluetooth, Practical V-Groove with Magnet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.