Shop SOLADECK
See all product information
Create Account
Roof Mounted Junction Box, 6PK
- Mfr # 0599B
- Zoro # G623371607
product price:Â
$
320.99
/pk of 6, $53.50/ea
Free Shipping & Returns
Key Features
Color
Powder Coated Black
Material
G90 Galvanized Steel
NEMA Rating
NEMA 3R
Mounting
Roof Deck
Height
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0599B
- Zoro #
- G623371607
- UPC #
- -
- Country of Origin
- United States
- Color
- Powder Coated Black
- Item
- PV Junction Box
- Material
- G90 Galvanized Steel
- NEMA Rating
- NEMA 3R
- Mounting
- Roof Deck
Dimensions
- Height
- 2.6 in
Description
Soladeck Roof Mounted Junction Box 0599B, asphalt or cedar roof, powder coated black galvanized steel, box of 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.