Shop SOLADECK
See all product information
Create Account
Universal Rail Mounted Junction Box, 1 box
- Mfr # 399
- Zoro # G523371592
product price:Â
$
57.39
/ea
Key Features
Color
Powder Coated Black
NEMA Rating
NEMA 3R
Height
3 in
Material
G90 Galvanized Steel
Mounting
Rail Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399
- Zoro #
- G523371592
- UPC #
- -
- Country of Origin
- United States
- Color
- Powder Coated Black
- NEMA Rating
- NEMA 3R
- Material
- G90 Galvanized Steel
- Item
- PV Junction Box
- Mounting
- Rail Mounted
Dimensions
- Height
- 3 in
Description
Soladeck Universal Rail Mounted Junction Box 0399, powder coated black G90 galvanized steel, 1 box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.