Solahd

DC to DC Converter, 12VDC, 2.5A


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting DIN Rail/Chassis
  • Height 4.71 in
  • Width 2.55 in
  • Depth 1.29 in
  • Series SCD
See all product information

Product Information

Dimensions

Height 4.71 in
Width 2.55 in
Depth 1.29 in

Details

Item Industrial DC to DC Converter
Mounting DIN Rail/Chassis
Series SCD
Output Amps 2.5
Phase - Electrical Single
Output Noise Less Than 3mV
Status Indicator Green LED
Operating Temp. Range -25 Degrees to 65 Degrees C
Standards CE, UL 508/CSA C22.2 No. 107.1 cUL us, UL 60950/CSA C22.2 No. 234-M90 cURus
NEMA Rating 1
Output Voltage 12V DC
Hold Up Time Greater Than 10 msec
Case Material Metal Case
Features Rugged, Encapsulated Design To Resist Environment, Terminations Are Also Easy To Access And Simple To Wire, With High Reliability And Wide Input Range, These Units Can Operate Through The Most Difficult Factory-Floor Conditions Around The Globe
Power Rating 30W
Style Switching
IP Rating 20
Input Voltage 20 to 72 V DC
Temp. Range -25 to 65°C
Number of Phases Single
Hertz Switching: Typ. 100 kHz
Output Power 30 W
Output Voltage Range 5-48 Vdc
Input Voltage Range 20-70 Vdc
Operating Temperature -25°C to +65°C

Description

Industrial DC to DC Converter, Input Voltage 20 to 72 V DC, Output Voltage 12V DC, Power Rating 30W, Output Amps 2.5, Mounting DIN Rail/Chassis, Switching, Case Material Metal Case, Height 4.71 in, Width 2.55 in, Depth 1.29 in, Series SCD, Phase - Electrical Single, IP Rating 20, Output Noise Less Than 3mV, Hold Up Time Greater Than 10 msec, Status Indicator Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.