Solahd
DC to DC Converter, 24VDC, 1.3A
Mfr # SCD30S24DN
Zoro # G1947154
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Chassis
- Height 4.71 in
- Width 2.55 in
- Depth 1.29 in
- Style Switching
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C10A)
- POWER FIRST 100 ft. 16/3 Extension Cord SPT-2 (1FD60)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1B7)
- SOLAHD DC to DC Converter, 12VDC, 2.5A (SCD30S12DN)
- TRIPP LITE AC to DC Converter, 32A (PR 40)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY Orion 24/12-70A DC-DC converter IP20 (ORI241270020)
- AIMS POWER Converter, Aluminum Case, 12.5V-13.5V DC Output Voltage (CON5A2412)
- VICTRON ENERGY Orion IP67 24/12-5A (60W) (ORI241205260)
- Solahd Converters