Zoro Homepage

DC Power Supply, 380/480V AC, 24V DC, 960 W, 40 A, DIN Rail

  • Mfr # SDN4024480C

  • Zoro # G3940806


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
380/480V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
960 W
Current - Output
40 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN4024480C
Zoro #
G3940806
UPC #
783472006014
Country of Origin
Philippines

Dimensions

Overall Height
7.09 in
Overall Width
4.85 in
Overall Depth
4.66 in
Width
7.09 in
Height
4.85 in
Depth
4.66 in
Wire Size - Maximum
10 AWG
Wire Size - Minimum
16 AWG

Details

Item
DC Power Supply
Input Voltage
380/480V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
960 W
Current - Output
40 A
Mounting
DIN Rail
Housing Material
Metal
Phase
Three
Power Supply Style
Switching
Output Noise
Less Than 100mV
Output Amps
40A
Hz
47 to 63 Hz
Peak Amps
45
Power Rating
960W
Standards
ATEX Directive Ex II 3 G, Ex ec nC IIC Gc, Class I, Zone 2, AEx nA nC IIC, Ex nA nC IIC, IECEx Certified Ex ec nC IIC Gc, UL Class I, Division 2, Groups A, B, C, D
Series
SDN-C
Hold Up Time
Greater Than 20 msec
Phase - Electrical
Three
Output Voltage
24V DC
Status Indicator
LED
Features
Compact Packaging To Save Space On The DIN Rail, High MTBF Means High Reliability and Long Life, Higher Efficiency Saves Energy and Lowers Amount Of Heat Generated In Panel, Parallel Capability Standard, Power Factor Correction, Powerboost Overload Capability To Start High Inrush Loads, User Adjustable Output Voltage Accessible Via Front Face
Style
Switching
Case Material
Metal Case
Operating Temp. Range
-25 to 60°C
IP Rating
IP20
UL Recognized Component, Haz. Loc.
Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nC IIC, Ex nA nC IIC
Overload Capability
> 30.5 but < 33 Vdc, auto recovery
Output Power
120-960 W
Mean Time Between Failures (MTBF)
600,000 hr
Manufacturer Warranty
5 yr Limited
Input Frequency - Nominal
50/60 Hz
Wire Connection Type
Screw Terminals
Operating Temperature - Minimum
-40 Degrees F
Special Features
Parallel Capability, Power Boost Function
Current - Peak
45 A
Operating Temperature - Maximum
158 Degrees F

Description

DC Power Supply, Input Voltage 380 to 480V AC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.85 in, Width 7.09 in, Depth 4.66 in, Series SDN-C, Hz 47 to 63 Hz, Phase - Electrical Three, Peak Amps 45, IP Rating IP20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.