Men's Polo Shirt, Polyester, No Pocket(s), Red, XL
- Mfr # 6130 XL RED
- Zoro # G2829096
product price:Â
$
21.69
/ea
Key Features
Size
XL
Color
Red
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6130 XL RED
- Zoro #
- G2829096
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Sleeve Length
- 11 1/4 in
- Length
- 32 1/2 in
- Fits Chest Size
- 46 in to 48 in
- Minimum Chest Size
- 46 in
- Maximum Chest Size
- 48 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Details
- Item
- Polo Shirt
- Color
- Red
- Material
- Polyester
- Fabric Weight
- 4.4 oz
- Pockets
- No
- Gender
- Men's
- Number of Outside Pockets
- 0
- Binding
- 3-Button Placket
- Style
- Polo
- Type
- UPF 30
- Shell Material
- Polyester
- Wire Color
- Red
- Container Type
- Polo
- Sensor Body Style
- Polo
Description
Polo Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.4 oz, Number of Outside Pockets 0, Color Red, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 32 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.