Men's Polo Shirt, Polyester, No Pocket(s), Green, M
Mfr # 6130 M GREEN
Zoro # G2826917
product price:Â $21.69
/eaKey Features
Size
M
Color
Green
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6130 M GREEN
Zoro #
G2826917
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
M
Sleeve Length
10 3/4 in
Length
30 1/2 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Details
Item
Polo Shirt
Color
Green
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Number of Outside Pockets
0
Style
Polo
Type
UPF 30
Binding
3-Button Placket
Description
Polo Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.4 oz, Number of Outside Pockets 0, Color Green, Sleeve Type Short, Sleeve Length 10 3/4 in, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 30 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.